Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-3/4" Precision External Circlip Pliers, Plastic Grip

  • Mfr # 49 11 A4

  • Zoro # G6883904


product price: $63.49
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
12 5/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49 11 A4
Zoro #
G6883904
UPC #
843221002947
Country of Origin
Germany

Dimensions

Overall Length
12 5/8 in
For Shaft Dia.
3-3/8 in to 5-1/2 in
Tip Dia.
0.125 in
For Maximum Shaft Diameter
140 mm
For Minimum Shaft Diameter
85 mm
Tip Diameter
0.126 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Tip Type
Fixed
Item
Retaining Ring Plier
Plier Style
External
Handle Color
Gray
Standards
DIN 5254 A
Plier Product Group
Pliers
Spring Return
Yes
Tip Angle
0 Degrees
Plier Type
Retaining Ring Pliers
Grip Material
Plastic
Plier Material
Steel
Grip Style
Standard Cushion
Weight
599 g
Steel Type
Chrome Vanadium Electrical Steel
Jaw Opening Type
Spring Return
Replaceable Tips
No
Tether Ready
No
Series
49
For Use With
External Circlips
Tip Shape
Round
ESD-Safe
No
Handle Style
Plastic Dipped
For Ring Type
External
Non-Sparking
No
Type
External

Description

When you need to remove and install retaining rings, the KNIPEX 49 11 A4 12-3/4" Precision External Circlip Pliers is the tool for the job. This precision plier is made of chrome vanadium steel. The external circlip pliers have a bolted joint and spring steel wire inserted tips. The internal opening spring allows you to open the pliers easily and prevents them from closing during use. You can adjust this locking plier to fit any shaft diameter between 3 3/8 in and 5 1/2 in., making it suitable for a wide range of jobs. When you need to work with retaining rings, this KNIPEX Precision Plier will help you get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.