Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-3/4" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 11 J4

  • Zoro # G6531953


product price: $51.69
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
12 5/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 11 J4
Zoro #
G6531953
UPC #
843221002848
Country of Origin
Germany

Dimensions

Overall Length
12 5/8 in
Tip Dia.
0.125 in
For Bore Dia.
3-3/8 in to 5-1/2 in
Tip Diameter
0.126 in
For Minimum Bore Diameter
85 mm
For Maximum Bore Diameter
140 mm

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Plier Style
Compact
Tip Angle
0 Degrees
Spring Return
No
Standards
DIN 5256 C
Tip Type
Fixed
Handle Color
Gray
Handle Design
Plastic Dipped
Plier Product Group
Pliers
Item
Retaining Ring Plier
ESD-Safe
No
Handle Style
Plastic Dipped
Grip Style
Standard Cushion
Tip Shape
Round
Plier Material
Steel
Series
48
Weight
580 g
Grip Material
Plastic
Jaw Opening Type
Manual
Tether Ready
No
For Use With
Internal Circlips
Replaceable Tips
No
For Ring Type
Internal
Steel Type
Chrome Vanadium Electrical Steel
Plier Type
Retaining Ring Pliers
Non-Sparking
No
Type
Internal

Description

The KNIPEX 48 11 J4 12-3/4" Precision Internal Circlip Pliers are the perfect tool for holding and releasing parts. The wire inserted tips offer a secure grip on fasteners, while the 0 degree tip angle ensures accurate insertion into tight spaces. These precision circlip pliers have a screw joint and spring steel wire inserted tips. Made of chrome vanadium steel, they also have a plier style internal and overall length of 12 3/4 in. The 3-3/8 in to 5-1/2 in bore diameter is suitable for many types of work, including plumbing and electrical installations. If you want the ultimate hold on your work pieces, then this KNIPEX Retaining Ring Plier is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.