1/2" Dr, Metric Socket, 27mm Hex, 6 Pts
- Mfr # 98 47 27
- Zoro # G6569026
product price:Â
$
40.69
/ea
Key Features
Drive Size
1/2 in
Size
27mm
Finish
Chrome
Overall Length
2 15/64 in
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98 47 27
- Zoro #
- G6569026
- UPC #
- 843221017842
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Size
- 27mm
- Overall Length
- 2 15/64 in
- Socket Sizes
- 27mm
- Socket Depth
- Standard
- Wire Rope Length
- 2 15/64 in
- Length
- 2 15/64 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Features
- Insulated
- Socket Type
- Hexagon
- Tether Capable
- Tether Capable
- Standards
- IEC 60900, DIN EN 60941
- Output Type
- 6 pt
- Material
- Chrome Vanadium
- Category Type
- Hex Socket
- Drive Type
- Square
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- Socket
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Vanadium
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60941
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.