1/2 in Drive, 11mm Metric Socket, 6 Points, 1/2 in. Dr, 11mm Hex
Mfr # 98 47 11
Zoro # G6948803
product price: $27.39
/eaKey Features
Drive Size
1/2 in
Size
11mm
Finish
Chrome
Overall Length
2 7/32 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 47 11
Zoro #
G6948803
UPC #
843221017729
Country of Origin
Germany
Dimensions
Drive Size
1/2 in
Size
11mm
Overall Length
2 7/32 in
Socket Sizes
11mm
Socket Depth
Standard
Details
Item
Hexagon Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Category Type
Hex Socket
Standards
IEC 60900, DIN EN 60928
Features
Insulated
Drive Type
Square
Material
Chrome Vanadium
Socket Type
Hexagon
Output Type
6 pt
Tether Style
Tether Capable
Tether Ready
No
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60928
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.