Zoro Homepage

1/2 in Drive, 16mm Metric Socket, 6 Points, 1/2 in. Dr, 16mm Hex

  • Mfr # 98 47 16

  • Zoro # G6902052


product price: $30.79
/ea

Key Features

Drive Size
1/2 in
Size
16mm
Finish
Chrome
Overall Length
2 1/8 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 47 16
Zoro #
G6902052
UPC #
843221017781
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Size
16mm
Overall Length
2 1/8 in
Socket Depth
Standard
Socket Sizes
16mm

Details

Item
Hexagon Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Material
Chrome Vanadium
Socket Type
Hexagon
Features
Insulated
Output Type
6 pt
Standards
IEC 60900, DIN EN 60935
Tether Capable
Tether Capable
Drive Type
Square
Tether Style
Tether Capable
Tether Ready
No

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60935

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.