1/2 in Drive, SAE Socket, 12 Points, 1/2 in. Dr, 13/16 in.,
Mfr # 98 47 13/16"
Zoro # G6396844
product price: $27.39
/eaKey Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 47 13/16"
Zoro #
G6396844
UPC #
843221017743
Country of Origin
Germany
Dimensions
Drive Size
1/2 in
Overall Length
2 1/4 in
Socket Sizes
13/16 in
Socket Depth
Standard
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
IEC 60900, DIN EN 60932
Output Type
12 pt
Features
Insulated
Material
Chrome Vanadium
Tether Capable
Tether Capable
Drive Type
Square
Tether Style
Tether Capable
Tether Ready
No
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards IEC 60900, DIN EN 60932
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.