Shop KNIPEX

12 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip

  • Mfr # 88 02 300 T BKA
  • Zoro # G1455951

product price: 
$
63.59
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth to 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Jaw Width
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88 02 300 T BKA
Zoro #
G1455951
UPC #
843221021733
Country of Origin
Germany

Dimensions

Overall Length
12 in
Jaw Width
1 1/4 in
Jaw Length
1 1/2 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Box-Joint Design, Hardened Teeth to 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking

Details

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth to 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Ergonomic
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
9
Max. Jaw Opening
2 3/4 in
Insulated
No
Adjustment Type
Groove Joint
Item
Water Pump Plier
Plier Product Group
Pliers
Nonsparking
No
Tether Capable
Tether Ready
Tether Style
Tether Ready
Non-Sparking
No
Grip Material
Bi-Material
Pinch-Free Handles
Yes
For Use With
Nuts, Pipes, Pumps
Adjustment Mechanism
Groove Joint
Jaw Shape
V
Series
Knipex Alligator
Jaw Opening Type
Manual
Grip Style
Deluxe Cushion
Jaw Texture
Serrated
Number of Jaw Positions
9
Steel Type
Chrome Vanadium Electric Steel
Tether Ready
Yes
Plier Type
Tongue & Groove Pliers
Plier Material
Steel
Maximum Jaw Opening
2 3/4 in
Weight
1.38 lb
Compatible Product Type
Nuts, Pipes, Pumps

Description

When you need to clamp down on pipes, the KNIPEX 88 02 300 T BKA Water Pump Plier is the tool for the job. Made of chrome vanadium electric steel, this water pump plier will ensure that your work is done quickly and efficiently. The black atramentized pliers are polished to give you a high quality finish. This tongue and groove plier has a jaw width of 1 1/4 in., an overall length of 12 in., and can be adjusted with a grooved joint. It has V-jaw style pincers which allow you to reach into tight spaces easily. With its ergonomic handle, this KNIPEX Tongue & Groove Plier makes working on projects easier than ever before.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.