12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 10 010
Zoro # G0171081
product price:Â $69.39
/eaKey Features
Overall Length
12 in
Jaw Capacity
1 5/8 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83 10 010
Zoro #
G0171081
UPC #
843221005399
Country of Origin
Germany
Dimensions
Overall Length
12 in
Details
Item
Swedish Pipe Wrench
Jaw Capacity
1 5/8 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Standards
DIN 5234
Material
Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
Features
Swedish Pattern; 90 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234
Tether Style
Not Tether Capable
Non-Magnetic
No
Insulated
No
Adjustable
Automatic
Corrosion Resistant
Yes
Finish
Chrome
Adjustment Type
Screw Mechanism
Jaw Texture
Serrated
Description
The KNIPEX 83 10 010 12 in L Swedish Pipe Wrench is the perfect tool for tightening and loosening large, difficult to reach nuts and bolts. The pipe wrench has a 1 5/8" jaw capacity. Made of chrome vanadium electric steel, it is forged and oil-hardened for maximum strength. With an alloy steel handle, this swedish pipe wrench has a serrated jaw with an I-beam handle. It also features a screw mechanism that allows you to adjust the jaws quickly and easily. If you are looking for the ultimate high quality pipe wrench, then look no further than the KNIPEX 83 10 010 12 in L Swedish Pipe Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.