12 in V-Jaw Water Pump Plier Serrated, Plastic Grip

  • Mfr # 87 21 300 SBA

  • Zoro # G1455863


product price: $66.49
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Box Joint, Induction Hardened Teeth, Particularly Suitable for Heavy Duty Work, Pinch Guard Prevents Operators' Fingers from Being Pinched, Robust Construction
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Jaw Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87 21 300 SBA
Zoro #
G1455863
UPC #
843221003128
Country of Origin
Germany

Dimensions

Overall Length
12 in
Jaw Width
3/8 in
Jaw Length
1 1/2 in

Details

Plier Jaw Style
V-Jaw
Features
Box Joint, Induction Hardened Teeth, Particularly Suitable for Heavy Duty Work, Pinch Guard Prevents Operators' Fingers from Being Pinched, Robust Construction
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
2 3/4 in
Insulated
No
Plier Product Group
Pliers
Adjustment Type
Push Button
Nonsparking
No
Item
Water Pump Plier
Tether Capable
Tether Ready
Tether Style
Tether Ready
Maximum Jaw Opening
2 3/4 in
Non-Sparking
No
Tether Ready
Yes
Weight
1.16 lb
Grip Style
Standard Cushion
Jaw Texture
Serrated
Plier Material
Steel
Number of Jaw Positions
25
For Use With
Pumps
Jaw Shape
V
Jaw Opening Type
Manual
Grip Material
Plastic
Plier Type
Tongue & Groove Pliers
Steel Type
Chrome Vanadium Electric Steel
Adjustment Mechanism
Push Button

Description

The KNIPEX 87 21 300 SBA Water Pump Plier is the perfect tool for your next plumbing job. It features a v-jaw, which allows you to access hard-to-reach areas with ease. This tongue and groove plier has an overall length of 12 in., making it easy to work in small spaces. The jaw width is 23/64 in., providing excellent grip on fasteners. The push button adjustment type allows you to change the jaws quickly and easily. Its v-jaw design provides excellent access to tight spots, while its dipped handle gives you a firm grip when working. For ease of use and durability, choose the KNIPEX 87 21 300 SBA Water Pump Plier for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.