Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 21 J41

  • Zoro # G6764685


product price: $55.49
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 21 J41
Zoro #
G6764685
UPC #
843221002893
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Dia.
0.125 in
For Bore Dia.
3-3/8 in to 5-1/2 in
For Minimum Bore Diameter
85 mm
For Maximum Bore Diameter
140 mm
Tip Diameter
0.126 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Color
Gray
Plier Style
Internal
Handle Design
Plastic Dipped
Tip Type
Fixed
Tip Angle
90 Degrees
Standards
DIN 5256 D
Spring Return
No
Plier Product Group
Pliers
Item
Retaining Ring Plier
Weight
576 g
Plier Material
Steel
Tether Ready
No
Replaceable Tips
No
Series
48
Jaw Opening Type
Manual
Grip Style
Standard Cushion
ESD-Safe
No
Handle Style
Plastic Dipped
Grip Material
Plastic
Plier Type
Retaining Ring Pliers
Steel Type
Chrome Vanadium Electrical Steel
For Ring Type
Internal
Non-Sparking
No
For Use With
Internal Circlips
Tip Shape
Round
Type
Internal

Description

When it comes to precision work, the KNIPEX 48 21 J41 12" Precision Internal Circlip Pliers is an essential. It will help you install or remove retainer rings with ease. The pliers are made of chrome vanadium steel for durability and strength. They feature a screw joint and spring steel wire inserted tips for added control. The plier style is internal, making it easy to fit into tight spaces while working on your project. This 12 in long plier has a 3-3/8 in to 5-1/2 in bore diameter range. When it comes to removing and installing retainer rings, you can count on the KNIPEX Precision Internal Circlip Pliers for accurate results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.