Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14mm Open-End Wrench

  • Mfr # 98 00 14

  • Zoro # G7110336


product price: $29.25
/ea

Key Features

Material
Alloy Steel
Size
35/64"
SAE or Metric
SAE
Overall Length
5 3/8 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 00 14
Zoro #
G7110336
UPC #
843221016883
Country of Origin
India

Dimensions

Size
35/64"
Overall Length
5 3/8 in
Wrench Head Sizes
14 mm
Head Size
14 mm
Head Thickness
1/4 in
Overall Width
1 3/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Wrench Product Grouping
Wrenches
Wrench Material
Chrome Vanadium Steel
Wrench Item
Open End Wrench
Insulated
Yes
Head Movement
Fixed
Finish
Chrome
Standards
IEC 60900, DIN EN 60900
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Head Angle
15 Degrees
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Features
1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
Weight
0.18 lb
Handle Color
Red
Measurement Type
Metric
Non-Magnetic
No
Head Type
Standard
Corrosion Resistant
Yes
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Ratcheting
No
Nonsparking
No

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 5 3/8 in, 15 Degrees , Head Thickness 1/4 in, Insulated Yes, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.