Zoro Homepage

16 7/8 in Wire Stripper 13 to 7 AWG

  • Mfr # 12 12 10

  • Zoro # G8634403


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Capacity
13 to 7 AWG
Overall Length
7 1/2 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 12 10
Zoro #
G8634403
UPC #
843221011321
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Maximum Wire/Cable Diameter
3 3/5 mm
Minimum Wire/Cable Diameter
1 4/5 mm

Description

The KNIPEX Wire Stripper is a professional grade tool that will help you strip the insulation off of wires with ease. The wire stripper features replaceable blades, which allows you to use it time and time again. You can also adjust the length stop for constant stripping. It has an overall length of 16 7/8 in., making it ideal for hard to reach places. This wire stripper has a capacity of 13 to 7 AWG, and works with solid and stranded cables. The handle offers multi-component grips for a comfortable hold while working. The KNIPEX Wire Stripper is a durable tool that will provide years of reliable service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.