16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip

  • Mfr # 86 03 400

  • Zoro # G9040132


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Plier Jaw Style
Straight Jaw
Features
Parallel Jaws Allow For Variable Gripping Of All Widths To The Specified Maximum Size, Quick Adjustment At The Touch Of A Button, Ratcheting Functionality
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Jaw Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 03 400
Zoro #
G9040132
UPC #
843221020859
Country of Origin
Germany

Dimensions

Overall Length
16 in
Jaw Width
2 1/4 in
Jaw Length
2 3/4 in
Jaw Thickness
3/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Parallel Jaws Allow For Variable Gripping Of All Widths To The Specified Maximum Size, Quick Adjustment At The Touch Of A Button, Ratcheting Functionality
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
3 3/8 in
Insulated
No
Plier Product Group
Pliers
Tether Capable
Not Tether Capable
Adjustment Type
Push Button
Nonsparking
No
Item
Plier Wrench
Tether Style
Not Tether Capable
Plier Type
Tongue & Groove Pliers
Non-Sparking
No
Plier Material
Steel
Weight
3.21 lb
For Use With
Nuts & Bolt Heads
Jaw Texture
Smooth
Steel Type
Chrome Vanadium Electric Steel
Jaw Shape
Flat
Maximum Jaw Opening
3 3/8 in
Number of Jaw Positions
25
Grip Material
Plastic
Series
Knipex Cobra
Grip Style
Standard Cushion
Adjustment Mechanism
Push Button
Tether Ready
No
Jaw Opening Type
Manual

Description

Plier Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 16 in, Maximum Jaw Opening 3 3/8 in, Number of Jaw Positions 25, Jaw Width 2 1/4 in, Jaw Length 2 3/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Parallel Jaws Allow For Variable Gripping Of All Widths To The Specified Maximum Size, Quick Adjustment At The Touch Of A Button, Ratcheting Functionality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.