16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip

  • Mfr # 88 01 400

  • Zoro # G7235724


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Features
11 Position, Box-Joint Design, Pinch Guard, Self-Locking On Pipes And Nuts
Handle Type
Non-Slip Plastic Coated
Jaw Length
2 in
Jaw Width
5/8 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88 01 400
Zoro #
G7235724
UPC #
843221020521
Country of Origin
Germany

Dimensions

Jaw Length
2 in
Jaw Width
5/8 in
Overall Length
16 in

Details

Features
11 Position, Box-Joint Design, Pinch Guard, Self-Locking On Pipes And Nuts
Handle Type
Non-Slip Plastic Coated
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Nonsparking
No
Plier Item
KNIPEX TwinForce
Plier Jaw Style
V-Jaw
Tether Capable
Tether Capable
Insulated
No
Plier Product Group
Pliers
Item
Water Pump Plier
Max. Jaw Opening
3 1/2 in
Adjustment Type
Groove Joint
Standards
DIN ISO 5743
Tether Style
Tether Capable
Tether Ready
No
Plier Type
Tongue & Groove Pliers
Pinch-Free Handles
Yes
Jaw Shape
V
Series
Knipex Alligator
Steel Type
Chrome Vanadium Electric Steel
Maximum Jaw Opening
3 1/2 in
Adjustment Mechanism
Groove Joint
Non-Sparking
No
For Use With
Nuts, Pipes, Pumps
Jaw Texture
Serrated
Grip Material
Plastic
Jaw Opening Type
Manual
Handle Color
Red
Plier Material
Steel
Number of Jaw Positions
11
Weight
2.62 lb
Grip Style
Standard Cushion

Description

Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 16 in, Maximum Jaw Opening 3 1/2 in, Number of Jaw Positions 11, Jaw Width 5/8 in, Jaw Length 2 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features 11 Position, Box-Joint Design, Pinch Guard, Self-Locking On Pipes And Nuts, Finish Atramentized (Phosphate Coat), For Use With Nuts, Pipes, Pumps, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.