Zoro Homepage

160mm End Type Wire Stripper, 0.8 mm 0.8mm

  • Mfr # 15 81 160

  • Zoro # G4481438


product price: $53.65
/ea
Sold in multiples of 6 for $321.90

Key Features

Capacity
0.8mm
Overall Length
160mm
Handle Type
Plastic Coated
Number of Pieces
1
Application
For Stripping Thin Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15 81 160
Zoro #
G4481438
UPC #
843221004026
Country of Origin
Germany

Dimensions

Overall Length
160mm

Details

Item
End Type Wire Stripper,0.8 mm
Capacity
0.8mm
Handle Type
Plastic Coated
Number of Pieces
1
Application
For Stripping Thin Cables
Features
Accurate Boring To Match Diameter Of Wire, Precise Stripping Prism; Non-Adjustable
Material
Chrome Vanadium Steel
Handle Material
Plastic

Description

End Type Wire Stripper,0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.