Zoro Homepage

165mm Multifunctional Cable Shears, W/Stripper 12mm

  • Mfr # 95 41 165

  • Zoro # G4481410


product price: $77.85
/ea
Sold in multiples of 6 for $467.10
Free Shipping & Returns

Key Features

Capacity
12mm
Overall Length
165mm
Handle Type
Plastic Coated
Number of Pieces
1
Application
For Cutting Copper And Aluminum Single Conductors As Well As Multiple Stranded Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 41 165
Zoro #
G4481410
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
165mm

Details

Item
Multifunctional Cable Shears,W/Stripper
Capacity
12mm
Handle Type
Plastic Coated
Number of Pieces
1
Application
For Cutting Copper And Aluminum Single Conductors As Well As Multiple Stranded Cables
Features
Precision Ground, Hardened Blades, Clean and Smooth Cut Without Crushing and Deformation, Easy Cutting With One-Hand Operation, Adjustable Bolted Joint, Self-Retaining Screw
Material
Forged steel
Handle Material
Plastic

Description

Multifunctional Cable Shears,W/Stripper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.