Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm Box Wrench, Plastic Grip

  • Mfr # 98 01 16

  • Zoro # G6505432


product price: $42.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
8 in
Size
5/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 01 16
Zoro #
G6505432
UPC #
843221017040
Country of Origin
India

Dimensions

Overall Length
8 in
Size
5/8"
Wrench Head Sizes
16 mm
Head Size
16 mm
Wrench Length Style
Standard
Head Thickness
15/32 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
IEC 60900, DIN EN 60900
Head Type
Offset
Insulated
Yes
Offset
30 Degrees
Features
1000V AC Rated
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Box End Wrench
Head Movement
Fixed
Box End Style
Spline
Reversing
No
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Head Offset Angle
15 Degrees
Nonsparking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Ratcheting
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Type
Insulated
Handle Color
Red
Non-Magnetic
No
Grip Style
Insulated
Tether Style
Not Tether Capable
Weight
0.37 lb
Measurement Type
Metric

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 in, 15 Degrees , Head Thickness 15/32 in, Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.