17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 60 015
Zoro # G0170978
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Jaw Capacity
2 3/8 in
Handle Material
Alloy Steel
Handle Type
Plier-Type
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83 60 015
Zoro #
G0170978
UPC #
843221021085
Country of Origin
Germany
Dimensions
Overall Length
17 in
Details
Item
Swedish Pipe Wrench
Jaw Capacity
2 3/8 in
Handle Material
Alloy Steel
Handle Type
Plier-Type
Nonsparking
No
Material
Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
Jaw Material
Alloy Steel
Standards
DIN 5234
Features
Corrosion Resistant
Yes
Finish
Chrome
Adjustment Type
Push Button
Non-Magnetic
No
Insulated
No
Jaw Texture
Serrated
Adjustable
Automatic
Tether Style
Not Tether Capable
Description
The KNIPEX 83 60 015 17 in L Swedish Pipe Wrench is the perfect tool for working with long pipes. It has a 2 3/8" jaw capacity and an overall length of 17 in. The alloy steel body makes this pipe wrench sturdy and durable. It has an automatic adjustment, which you can operate by pushing a button. With its plier-type handle, you will be able to get a good grip on the pipe wrench when using it. You can adjust the jaw width quickly with push button technology, making this tool versatile and efficient to use. If you are looking for a long pipe wrench that is easy to use, then this product is right for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.