Zoro Homepage

17" Pipe Wrench S-Type, Powder Coated

  • Mfr # 83 30 015

  • Zoro # G0637141


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Overall Length
16-1/2"
Head Size
9/16 in
Features
Slim, S-Type Jaw, I-Beam Handle Design, Captive Adjusting Nut, Teeth Additionally Induction Hardened, Three-Point Gripping on Pipes, Self-locking
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Red Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83 30 015
Zoro #
G0637141
UPC #
843221002077
Country of Origin
Germany

Dimensions

Overall Length
16-1/2"
Head Size
9/16 in

Details

Features
Slim, S-Type Jaw, I-Beam Handle Design, Captive Adjusting Nut, Teeth Additionally Induction Hardened, Three-Point Gripping on Pipes, Self-locking
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Red Powder Coated
Tether Style
Tether Capable
Measurement Type
SAE

Description

The KNIPEX 83 30 015 17" Pipe Wrench S-Type is a high-quality tool that will get the job done. The powder coated wrench has a red finish. It has a chrome vanadium steel material and overall length of 16 1/2 in. The size of the wrench is 2 3/64", 2 3/8". With its sturdy construction, this pipe wrench from KNIPEX will not let you down when it comes to handling tough jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.