Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-1/4" Bolt Cutter, Ergonomic Grip

  • Mfr # 71 72 460

  • Zoro # G4782802


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 72 460
Zoro #
G4782802
UPC #
843221008185
Country of Origin
Germany

Dimensions

Overall Length
18 in
For Maximum Diameter Medium Steel
5/16 in
For Maximum Diameter Hard Steel
3/16 in
For Maximum Diameter Soft Steel
5/16 in

Details

Item
Bolt Cutter
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters
Hard Materials up to Brinnell 455/Rockwell C48
3/16 in
Grip Style
Sturdy, 2 Color, Non Slip Dual Component
Soft and Med./Hard-Brinnell 300/Rockwell C31
5/16 in
Includes
Replaceable Head
Blade Finish
Unfinished
Handle Color
Red
Adjustment Type
Screw
Non-Sparking
Yes
Insulated
Yes
Weight
4.6 lb

Description

Bolt Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 5/16 in, For Maximum Diameter Soft Steel 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.