Zoro Homepage

18mm Open-End Wrench

  • Mfr # 98 00 18

  • Zoro # G7030825


product price: $38.95
/ea

Key Features

Material
Alloy Steel
Size
45/64"
SAE or Metric
SAE
Overall Length
6 1/4 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 00 18
Zoro #
G7030825
UPC #
843221016913
Country of Origin
India

Dimensions

Size
45/64"
Overall Length
6 1/4 in
Wrench Head Sizes
18 mm
Head Size
18 mm
Overall Width
1 47/64 in
Head Thickness
5/16 in
Wrench Length Style
Standard

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 6 1/4 in, 15 Degrees , Head Thickness 5/16 in, Insulated Yes, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.