200mm Crimp System Pliers, Non Insulated 20 to 10 AWG
Mfr # 97 43 05
Zoro # G4482095
product price: $297.99
/eaSold in multiples of 6 for $1,787.94
Free Shipping & Returns
Key Features
Capacity
20 to 10 AWG
Overall Length
200mm
Application
Non-Insulated Open Plug-Type Connectors
Features
Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Material
Chrome Vanadium Electric Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 43 05
Zoro #
G4482095
UPC #
843221015404
Country of Origin
Germany
Dimensions
Overall Length
200mm
Details
Item
Crimp System Pliers,Non Insulated
Capacity
20 to 10 AWG
Application
Non-Insulated Open Plug-Type Connectors
Features
Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Material
Chrome Vanadium Electric Steel
Finish
Burnished
Handle Material
Multi Component
Insulated / Uninsulated
Uninsulated
Description
The KNIPEX 97 43 05 200mm Crimp System Pliers, Non Insulated 20 to 10 AWG is the perfect tool for removing insulation and cutting wire. It is capable of stripping wire from 20 to 10 AWG. Made of chrome vanadium electric steel, this crimping plier can strip wires from 20 to 10 AWG. The burnished finish gives it a clean look that will add style to your work space. With an overall length of 200mm, you can easily use this tool in tight spaces and narrow grooves. The multi component handle provides a comfortable grip so you can use it for long periods without feeling fatigue or strain on your hands. If you are looking for a reliable Wire Stripper & Crimper that does its job well, then the KNIPEX 97 43 05 200mm Crimp System Pliers, Non Insulated 20 to 10 AWG is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.