Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-1/2" External Circlip Pliers, Powder-Coated

  • Mfr # 46 10 A5

  • Zoro # G6984171


product price: $193.79
/ea
Free Shipping & Returns

Key Features

Features
Locking Device
Material
Carbon Steel
Finish
Powder Coated
Plier Item
Circlip Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 10 A5
Zoro #
G6984171
UPC #
843221004804
Country of Origin
Germany

Dimensions

Overall Length
22 in
Tip Dia.
0.14 in
For Shaft Dia.
4-13/16 in to 11-13/16 in
Tip Diameter
0.138 in
For Minimum Shaft Diameter
122 mm
For Maximum Shaft Diameter
300 mm

Details

Features
Locking Device
Material
Carbon Steel
Finish
Powder Coated
Plier Item
Circlip Pliers
Number of Pieces
1
Plier Style
Compact
Handle Color
Black
Standards
DIN 5254 A
Plier Product Group
Pliers
Item
Retaining Ring Plier
Spring Return
Yes
Tip Angle
0 Degrees
Handle Design
Plain
Tip Type
Replaceable
Non-Sparking
No
Series
46
Weight
1,773 g
Jaw Opening Type
Spring Return
Steel Type
Rolled Steel
For Use With
External Circlips
Tip Shape
Round
Manufacturers Part Number for Replacement Tips
46 19 A5
Grip Style
Plain
Plier Material
Steel
Replaceable Tips
Yes
For Ring Type
External
Includes Locking Feature
Yes
Plier Type
Retaining Ring Pliers
Tether Ready
No
ESD-Safe
No
Handle Style
Standard
Type
External

Description

This Knipex 46 10 A5 22-1/2" External Circlip Pliers is the perfect tool for gripping and holding parts in place. The locking device ensures that you can release the jaws without having to complete a cycle. Featuring a locking device, this plier allows you to grip and hold parts in place with ease. The external circlip pliers have an overall length of 22 1/2 in., which means it will easily fit into most areas. It has a special tool steel and oil hardened material, which makes it durable enough for heavy duty work. This plier style internal is made of rolled steel and comes with a black handle color. If you are looking for an efficient way to hold parts in place, then look no further than this Knipex External Circlip Pliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.