Zoro Homepage

22-1/4" internal Circlip Pliers, Powder-Coated

  • Mfr # 44 10 J5

  • Zoro # G6177071


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Locking Device
Material
Carbon Steel
Finish
Powder Coated
Plier Item
Circlip Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 10 J5
Zoro #
G6177071
UPC #
843221004767
Country of Origin
Germany

Dimensions

Overall Length
22 1/2 in
For Bore Dia.
4-13/16 in to 11-13/16 in
Tip Dia.
0.14 in
For Maximum Bore Diameter
300 mm
Tip Diameter
0.138 in
For Minimum Bore Diameter
122 mm

Details

Features
Locking Device
Material
Carbon Steel
Finish
Powder Coated
Plier Item
Circlip Pliers
Number of Pieces
1
Tip Type
Replaceable
Tip Angle
0 Degrees
Handle Design
Plain
Spring Return
No
Plier Style
Compact
Handle Color
Black
Standards
DIN 5256 C
Plier Product Group
Pliers
Item
Retaining Ring Plier
Handle Style
Standard
Jaw Opening Type
Manual
Replaceable Tips
Yes
ESD-Safe
No
Grip Style
Plain
Tip Shape
Round
Plier Type
Retaining Ring Pliers
Series
44
Plier Material
Steel
For Use With
Internal Circlips
Weight
1,738 g
For Ring Type
Internal
Non-Sparking
No
Steel Type
Rolled Steel
Tether Ready
No
Includes Locking Feature
Yes
Manufacturers Part Number for Replacement Tips
44 19 J5
Type
Internal

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Plain, Overall Length 22 1/2 in, For Minimum Bore Diameter 122 mm, For Maximum Bore Diameter 300 mm, Tip Diameter 0.138 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Includes Locking Feature Yes, Tether Ready No, Replaceable Tips Yes, ESD-Safe No, Features Locking Device, Finish Powder Coated, For Use With Internal Circlips, Handle Color Black, Handle Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.