22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated
Mfr # 46 20 A51
Zoro # G0906160
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22 1/2 in
Material
Rolled Steel (Pliers Body), Special Tool Steel (Tips)
Features
Locking Device
Finish
Powder Coated
Plier Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46 20 A51
Zoro #
G0906160
UPC #
843221012557
Country of Origin
Germany
Dimensions
Overall Length
22 1/2 in
For Maximum Shaft Diameter
300 mm
Tip Diameter
0.138 in
For Minimum Shaft Diameter
122 mm
Details
Item
Lg External Circlip,Retaining Ring Plier
Material
Rolled Steel (Pliers Body), Special Tool Steel (Tips)
Features
Locking Device
Finish
Powder Coated
Plier Material
Steel
Steel Type
Rolled Steel; Tool Steel
Weight
1,832 g
Tether Ready
No
Replaceable Tips
Yes
ESD-Safe
No
Plier Type
Retaining Ring Pliers
Tip Angle
90 Degrees
Non-Sparking
No
For Use With
External Circlips
Standards
DIN 5254 B
For Ring Type
External
Handle Type
Black Powder-coated metal handles
Description
If you're looking for a reliable set of cutting pliers, the KNIPEX 46 20 A51 22-3/4" External Circlip Pliers is just what you need. It provides a secure grip and eliminates the risk of slipping when used with oil or grease. The 22-7/16" long external circlip pliers have high-strength, high-quality special tool steel tips. The KNIPEX 46 20 A51 22-3/4" External Circlip Pliers will help you complete your projects in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.