22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 10 020
Zoro # G0171066
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22 in
Jaw Capacity
2 3/4 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83 10 020
Zoro #
G0171066
UPC #
843221005405
Country of Origin
Germany
Dimensions
Overall Length
22 in
Details
Item
Swedish Pipe Wrench
Jaw Capacity
2 3/4 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Material
Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
Standards
DIN 5234
Jaw Material
Alloy Steel
Features
Swedish Pattern; 90 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234
Adjustment Type
Screw Mechanism
Finish
Chrome
Jaw Texture
Serrated
Insulated
No
Non-Magnetic
No
Tether Style
Not Tether Capable
Adjustable
Automatic
Corrosion Resistant
Yes
Description
This Knipex 83 10 020 22 in L Swedish Pipe Wrench is the ideal tool for gripping round workpieces. It will fit into tight spaces, making it perfect for industrial applications. The Swedish pipe wrench has a 2 3/4" jaw capacity and an overall length of 22". Designed to grip round workpieces, this high-quality pipe wrench can also be used to turn hexagonal bolts and nuts. Its alloy steel jaws are serrated and made from forged chrome vanadium electric steel. You can adjust the tension by turning the adjustment screw on the I-beam handle. The Knipex 83 10 020 22 in L Swedish Pipe Wrench is a must have for your tool box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.