23-1/4" internal Circlip Pliers, Powder-Coated
Mfr # 44 20 J51
Zoro # G0906151
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 1/4 in
Material
Rolled Steel (Pliers Body), Special Tool Steel (Tips)
Features
Locking Device
Finish
Powder Coated
Non-Sparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44 20 J51
Zoro #
G0906151
UPC #
843221012366
Country of Origin
Germany
Dimensions
Overall Length
23 1/4 in
For Maximum Bore Diameter
300 mm
For Minimum Bore Diameter
122 mm
Tip Diameter
0.138 in
Details
Item
Ring Pliers
Material
Rolled Steel (Pliers Body), Special Tool Steel (Tips)
Features
Locking Device
Finish
Powder Coated
Non-Sparking
No
For Ring Type
Internal
Replaceable Tips
Yes
Steel Type
Rolled Steel; Tool Steel
Weight
1,803 g
Tip Angle
90 Degrees
For Use With
Internal Circlips
ESD-Safe
No
Plier Material
Steel
Plier Type
Retaining Ring Pliers
Tether Ready
No
Standards
DIN 5256 D
Handle Type
Black Powder-coated metal handles
Description
The KNIPEX 44 20 J51 23-1/4" internal Circlip Pliers are a great addition to your tool collection. They allow you to easily grasp and remove circlips without damaging the part or pliers. These pliers come with a replaceable tip that is made of special tool steel. The ring pliers have 90 degree angled tips for better access in tight spaces. With the KNIPEX 44 20 J51 23-1/4" internal Circlip Pliers, you can be sure that any job will be completed quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.