230mm Crimping Pliers, 3 Positions 20 to 13 AWG
Mfr # 97 21 215 B
Zoro # G4482110
product price: $43.51
/eaSold in multiples of 6 for $261.06
Key Features
Capacity
20 to 13 AWG
Overall Length
230mm
Application
For Cutting Cables, Stripping Wire and Crimping Insulated and Non-Insulated Terminals, Connectors and Plug Type Connectors
Features
Threaded Holes for Cutting Copper and Brass Screws Threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5; Bolted Joint for Higher Stability and Even Movement
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 21 215 B
Zoro #
G4482110
UPC #
843221015343
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
230mm
Details
Item
Crimping Pliers,3 Positions
Capacity
20 to 13 AWG
Application
For Cutting Cables, Stripping Wire and Crimping Insulated and Non-Insulated Terminals, Connectors and Plug Type Connectors
Features
Threaded Holes for Cutting Copper and Brass Screws Threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5; Bolted Joint for Higher Stability and Even Movement
Material
Steel
Handle Material
Multi Component
Finish
Burnished
Insulated / Uninsulated
Uninsulated
Description
Crimping Pliers,3 Positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.