250mm Crimping Pliers, 2 Position, 2 to 0 AWG 2 to 0 AWG
Mfr # 97 52 19
Zoro # G4482068
product price:Â $250.99
/ea
Sold in multiples of 6 for $1,505.94
Free Shipping & Returns
Key Features
Capacity
2 to 0 AWG
Overall Length
250mm
Application
Insulated and Non-Insulated End Sleeves (Ferrules)
Features
Solder-Free Electrical Connections; Repetitive, Integral Lock; Crimping Pressure has been Set Precisely (Calibrated) in the Factory, Re-Adjustable; Two-Hand Operation
Material
Chrome Vanadium Electric Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 52 19
Zoro #
G4482068
UPC #
843221015787
Country of Origin
Germany
Dimensions
Overall Length
250mm
Details
Item
Crimping Pliers,2 Position,2 to 0 AWG
Capacity
2 to 0 AWG
Application
Insulated and Non-Insulated End Sleeves (Ferrules)
Features
Solder-Free Electrical Connections; Repetitive, Integral Lock; Crimping Pressure has been Set Precisely (Calibrated) in the Factory, Re-Adjustable; Two-Hand Operation
Material
Chrome Vanadium Electric Steel
Handle Material
Plastic
Finish
Burnished
Description
Crimping Pliers,2 Position,2 to 0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.