250mm Crimping Pliers, 2 Position, 5 to 3 AWG 5 to 3 AWG
Mfr # 97 52 23
Zoro # G4482040
product price:Â $222.99
/ea
Sold in multiples of 6 for $1,337.94
Free Shipping & Returns
Key Features
Capacity
5 to 3 AWG
Overall Length
250mm
Application
Non-Insulated Terminals, Cable Connectors
Features
Solder-Free Electrical Connections; Repetitive, Integral Lock; Crimping Pressure has been Set Precisely (Calibrated) in the Factory, Re-Adjustable; Two-Hand Operation
Material
Chrome Vanadium Electric Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97 52 23
Zoro #
G4482040
UPC #
843221015800
Country of Origin
Germany
Dimensions
Overall Length
250mm
Details
Item
Crimping Pliers,2 Position,5 to 3 AWG
Capacity
5 to 3 AWG
Application
Non-Insulated Terminals, Cable Connectors
Features
Solder-Free Electrical Connections; Repetitive, Integral Lock; Crimping Pressure has been Set Precisely (Calibrated) in the Factory, Re-Adjustable; Two-Hand Operation
Material
Chrome Vanadium Electric Steel
Finish
Burnished
Handle Material
Plastic
Description
Crimping Pliers,2 Position,5 to 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.