
3 Pc Cobra Water Pump Pliers Set 7, 10, & 12
Mfr # 002006US1
Zoro # G511473352
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Plier Material
Chrome Vanadium Electric Steel
Handle Style
Non-slip Plastic Coated
Finish
Polished
Cutting Edge HRC
Approx. 61 HRC
Jaw Texture
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
002006US1
Zoro #
G511473352
UPC #
-
Country of Origin
China
Details
Plier Material
Chrome Vanadium Electric Steel
Handle Style
Non-slip Plastic Coated
Finish
Polished
Cutting Edge HRC
Approx. 61 HRC
Jaw Texture
Serrated
Number of Pieces
3
Description
KNIPEX 002006US1 3 Pc Cobra1/4 Water Pump Pliers Set 7, 10, & 12Features: Three of KNIPEX best-selling Cobra1/4 High-Tech Water Pump Pliers in one set in a plastic storage trayIncludes 1 each of: 7-1/4in Cobra1/4 Pliers 87 01 180, 10in Cobra1/4 Pliers 87 01 250, 12in Cobra1/4 Pliers 87 01 300Plastic tray can be used in workbenches or cabinet drawersEach tool cavity is precisely manufactured for each of the three tools for easy tool location and storageAdjustment at the touch of a button directly on the workpieceFine adjustment for optimum adaptation to different size workpieces and a comfortable gripping positionSelf-locking on pipes and nuts: no slipping off the workpiece and low handforce requiredGripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable grippingBox-joint design: high stability because of double guideReliable catching of the hinge bolt: no unintentional shiftingPinch guard prevents operatorsft fingers being pinchedChrome vanadium electric steel; forged, multi-stage oil-hardenedIncludes: 87 01 180 87 01 250 87 01 300 Specifications: 1000 Volt InsulatedNoMaterial TypeChrome vanadium electric steel, forged, oil-hardenedHandle TypeNon-slip plasticGripping SurfaceSerratedOther Surface FinishBlack atramentizedJoint TypeBox-jointCutting Edge HRCApprox. 61 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.