Shop KNIPEX
See all product information
Create Account
3/8" Dr, 5/8" Socket, 12 Pt.
- Mfr # 98 37 5/8"
- Zoro # G6634747
product price:Â
$
38.49
/ea
Key Features
Drive Size
3/8 in
Size
5/8"
Finish
Chrome
Overall Length
1 49/64 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98 37 5/8"
- Zoro #
- G6634747
- UPC #
- 843221006778
- Country of Origin
- Germany
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Double Hex
- Tether Capable
- Tether Capable
- Material
- Chrome Vanadium
- Output Type
- 12 pt
- Features
- Insulated
- Drive Type
- Square
- Standards
- IEC 60900, DIN EN 60915
- Tether Style
- Tether Capable
- Tether Ready
- No
- Tether Status
- Not Tether Capable
- Product Type
- Socket
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60915
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.