Zoro Homepage

3/8 in Drive, 10mm Metric Socket, 6 Points, 3/8 in. Dr, 10mm Hex

  • Mfr # 98 37 10

  • Zoro # G4783021


product price: $31.99
/ea

Key Features

Drive Size
3/8 in
Size
10mm
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 37 10
Zoro #
G4783021
UPC #
843221006341
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
10mm
Overall Length
1 11/16 in
Socket Sizes
10mm
Socket Depth
Standard

Details

Item
Hexagon Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Hexagon
Features
Insulated
Drive Type
Square
Standards
IEC 60900, DIN EN 60902
Material
Chrome Vanadium
Category Type
Hex Socket
Output Type
6 pt
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60902

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.