Zoro Homepage

3/8 in Drive, 11mm Metric Socket, 6 Points, 3/8 in. Dr, 11mm Hex

  • Mfr # 98 37 11

  • Zoro # G7091016


product price: $28.55
/ea
Sold in multiples of 6 for $171.30

Key Features

Drive Size
3/8 in
Size
11mm
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 37 11
Zoro #
G7091016
UPC #
843221017583
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
11mm
Overall Length
1 11/16 in
Socket Sizes
11mm
Socket Depth
Standard

Details

Item
Hexagon Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Hexagon
Material
Chrome Vanadium
Output Type
6 pt
Tether Capable
Tether Capable
Features
Insulated
Category Type
Hex Socket
Drive Type
Square
Standards
IEC 60900, DIN EN 60903
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.