3/8 in Drive, 1/4" SAE Socket, 12 Points, 3/8 in. Dr, 1/4 in.,
Mfr # 98 37 1/4
Zoro # G6587147
product price: $28.99
/eaKey Features
Drive Size
3/8 in
Size
1/4"
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 37 1/4
Zoro #
G6587147
UPC #
843221006365
Country of Origin
Germany
Dimensions
Drive Size
3/8 in
Size
1/4"
Overall Length
1 11/16 in
Socket Depth
Standard
Socket Sizes
1/4 in
Details
Item
Double Hex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium
Drive Type
Square
Socket Type
Double Hex
Features
Insulated
Tether Capable
Tether Capable
Output Type
12 pt
Standards
IEC 60900, DIN EN 60901
Tether Style
Tether Capable
Tether Ready
No
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60901
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.