Zoro Homepage

3/8 in Drive, 14mm Metric Socket, 6 Points, 3/8 in. Dr, 14mm Hex

  • Mfr # 98 37 14

  • Zoro # G7196603


product price: $37.69
/ea

Key Features

Drive Size
3/8 in
Size
14mm
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 37 14
Zoro #
G7196603
UPC #
843221006365
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
14mm
Overall Length
1 11/16 in
Socket Depth
Standard
Socket Sizes
14mm

Details

Item
Hexagon Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Square
Standards
IEC 60900, DIN EN 60907
Socket Type
Hexagon
Features
Insulated
Output Type
6 pt
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Chrome Vanadium
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60907

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.