
3/8 in Drive, 3/4" SAE Socket, 12 Points, 3/8 in. Dr, 3/4 in.,
Mfr # 98 37 3/4"
Zoro # G6114954
product price: $40.29
/eaSold in multiples of 6 for $241.74
Key Features
Drive Size
3/8 in
Size
3/4"
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 37 3/4"
Zoro #
G6114954
UPC #
843221006747
Country of Origin
Germany
Dimensions
Drive Size
3/8 in
Size
3/4"
Overall Length
1 11/16 in
Socket Sizes
3/4 in
Socket Depth
Standard
Details
Item
Double Hex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Double Hex
Standards
IEC 60900, DIN EN 60912
Material
Chrome Vanadium
Output Type
12 pt
Drive Type
Square
Features
Insulated
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.