Zoro Homepage

3/8 in Drive, 5/16" SAE Socket, 12 Points, 3/8 in. Dr, 5/16 in.,

  • Mfr # 98 37 5/16"

  • Zoro # G6711984


product price: $35.69
/ea

Key Features

Drive Size
3/8 in
Size
5/16"
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 37 5/16"
Zoro #
G6711984
UPC #
843221006761
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
5/16"
Overall Length
1 11/16 in
Socket Depth
Standard
Socket Sizes
5/16 in

Details

Item
Double Hex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium
Standards
IEC 60900, DIN EN 60914
Drive Type
Square
Output Type
12 pt
Socket Type
Double Hex
Tether Capable
Tether Capable
Features
Insulated
Tether Style
Tether Capable
Tether Ready
No

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60914

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.