
3/8 in Drive, 7/16" SAE Socket, 12 Points, 3/8 in. Dr, 7/16 in.,
Mfr # 98 37 7/16"
Zoro # G6079403
product price: $33.79
/eaKey Features
Drive Size
3/8 in
Size
7/16"
Finish
Chrome
Overall Length
1 11/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 37 7/16"
Zoro #
G6079403
UPC #
843221006785
Country of Origin
Germany
Dimensions
Drive Size
3/8 in
Size
7/16"
Overall Length
1 11/16 in
Socket Depth
Standard
Socket Sizes
7/16 in
Details
Item
Double Hex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
IEC 60900, DIN EN 60916
Drive Type
Square
Features
Insulated
Socket Type
Double Hex
Output Type
12 pt
Material
Chrome Vanadium
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60916
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.