Shop KNIPEX

4 1/2 in Flat Nose Plier Plastic Coated Handle

  • Mfr # 35 11 115

  • Zoro # G0467805


product price: 
$
42.15
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool Steel
Handle Type
Plastic Coated
Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35 11 115
Zoro #
G0467805
UPC #
843221020026
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Width
3/8 in
Jaw Length
7/8 in
Tip Width
1/8 in
Jaw Thickness
1/4 in
Tip Thickness
1/8 in
Wire Rope Length
4 1/2 in

Details

Item
Flat Nose Plier
Material
Tool Steel
Handle Type
Plastic Coated
Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
Joint Type
Box
Tether Capable
Tether Capable
Side Cutter
No
Insulated
No
Plier Product Group
Pliers
Spring Return
Yes
ESD Safe
No
Handle Color
Red
Wire Crimper
No
Gripping Surface
Smooth
Max. Jaw Opening
1/2 in
Nonsparking
No
Plier Item
Flat Nose Pliers
Voltage Rating
Not Rated
Wire Stripper
No
Jaw Bend
0 Degrees
Cutting Capacity/Material
Not Specified
Insulated / Uninsulated
Uninsulated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Non-Sparking
No
Application
Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
Jaw Opening Type
Spring Return
Jaw Shape
Flat
Cutting Capacities
Not Specified
Includes Wire Cutter
No
Nose Shape
Flat
Jaw Texture
Smooth
Plier Material
Steel
ESD-Safe
No
Plier Type
Flat Nose Pliers
Weight
0.134 lb
Tether Ready
No
Includes Wire Stripper
No
Grip Material
Plastic
Handle Style
Dipped
Maximum Jaw Opening
1/2 in

Description

The KNIPEX 35 11 115 4-1/2" Electronics Pliers is the ideal tool for gripping and holding small electronic parts. The flat nose plier has a jaw width of 3/8 in. and an overall length of 4 1/2 in. Made from chrome steel, the needle nose pliers have a plastic coated handle with red coloration. It also has jaws that bend at 0 degrees and 57/64 in. jaw length. If you work with electronics, the KNIPEX 35 11 115 4-1/2" Electronics Pliers is a must have.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.