8 in. Long Nose Pliers Single Pack
- Mfr # DT66002
- Zoro # G300934897
product price:Â
$
29.69
/ea
Key Features
Handle Type
Comfort Grip
Features
Long nose pliers for reaching into small or tight places, Anti-slip handle comfortably fits most hands, Bi-metal carbide technology with a rubberized, ergonomic comfort grip handle, Has a grip on the tip and also just above the handles for superior gripping.
Finish
Anti-rust black
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT66002
- Zoro #
- G300934897
- UPC #
- 820909660026
- Country of Origin
- China
- Item
- Long Nose Pliers
- Handle Type
- Comfort Grip
- Features
- Long nose pliers for reaching into small or tight places, Anti-slip handle comfortably fits most hands, Bi-metal carbide technology with a rubberized, ergonomic comfort grip handle, Has a grip on the tip and also just above the handles for superior gripping.
- Finish
- Anti-rust black
- Handle Color
- Black
Dimensions
- Size
- 8 in.
Description
Need to reach a tight space or do some intricate work? Make this 8 in. long nose pliers part of your tool set. Also known as needle nose pliers, this DuraTech tools will stay sharp while cutting 8 times longer that the traditional pair of long nose pliers with their bi-metal carbide technology. These will comfortably fit in your hands for extended use on the job or around the house. The rubberized coated handles are ergonomically designed and are anti-slip grips to stay in your hand even in damp conditions. Also comes with a Teflon coating for an anti-rust finish. Most professionals and many do-it-yourselfers will find these long nose pliers a welcome addition to their toolset.Long nose pliers for reaching into small or tight places Anti-slip handle comfortably fits most hands Teflon coated anti-rust black finish Has a grip on the tip and also just above the handles for superior gripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.