4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 77 01 115

  • Zoro # G6833233


product price: $48.29
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Plastic Coated
Features
Polished, Round Head
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 01 115
Zoro #
G6833233
UPC #
843221013448
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
19/64 in
For Maximum Diameter Hard Steel
1/64 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
0.016 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Plastic Coated
Features
Polished, Round Head
Plier Product Group
Pliers
Insulated
No
ESD Safe
No
Standards
ISO 9654
Tether Capable
Not Tether Capable
Handle Color
Red
Jaw Bend
0 Degrees
Finish
Polished
Non-Sparking
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Surface Hardness
62 HRC
Additional Tool Functions
Wire Cutter
Blade Material
Steel
Joint Type
Box
Weight
0.148 lb
Nose Shape
Oval
Jaw Opening Type
Spring Return
Maximum Jaw Opening
0 in
Tether Ready
No
Cut Profile
Standard
Grip Material
Plastic
Plier Material
Steel
Head Offset Angle
0 Degrees
Cutter Type
Diagonal Cutting Pliers
Plier Type
Precision Diagonal Cutting Pliers
Handle Style
Pistol Grip
Series
77
ESD-Safe
No
Grip Style
Standard Cushion
Includes
Opening Spring
Cutting Capacity by Material
Hard Wire 1/64 in, Medium-Hard Wire 3/64 in, Soft Wire 1/64 in to 1/16 in
Spring Assist Handle
Yes

Description

This KNIPEX 77 01 115 4-1/2" Electronics Diagonal Cutter is a versatile tool that will help you cut through tough materials. The diagonal cutting plier has a round head and features zero backlash box joint. The cutting edge is made of approximately 62 HRC steel, making it highly durable. It has an overall length of 4 1/2 in., jaw length of 35/64 in., and jaw width of 7/16 in. The small bevel cut provides clean cuts without having to apply too much pressure on the material being cut. If you need a tool that can handle tough jobs, this KNIPEX Electronics Diagonal Cutter will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.