4 1/2 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated

  • Mfr # 77 72 115

  • Zoro # G6936535


product price: $58.55
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Multi-Component Grip
Features
Mirror Polished, Pointed Head
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 72 115
Zoro #
G6936535
UPC #
843221005337
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Tip Width
15/64 in
Maximum Wire Cutting Diameter
0.8 mm
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Multi-Component Grip
Features
Mirror Polished, Pointed Head
Standards
ISO 9654
Handle Color
Multicolored
Tether Capable
Not Tether Capable
Jaw Bend
0 Degrees
ESD Safe
No
Insulated
No
Plier Product Group
Pliers
Finish
Polished
Grip Material
Bi-Material
Series
77
Blade Material
Steel
Non-Sparking
No
For Wire/Cable Type
Soft Wire
ESD-Safe
No
Weight
0.152 lb
Additional Tool Functions
Wire Cutter
Surface Hardness
62 HRC
Tether Ready
No
Cut Profile
Standard
Handle Style
Standard
Nose Shape
Pointed
Head Offset Angle
0 Degrees
Jaw Opening Type
Spring Return
Joint Type
Box
Plier Material
Steel
Plier Type
Precision Diagonal Cutting Pliers
Includes
Opening Spring
Spring Assist Handle
Yes
Cutting Capacity by Material
Soft Wire 1/64 in to 1/32 in

Description

Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/2 in, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.8 mm, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/8 in, Features Mirror Polished, Pointed Head, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.