Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle

  • Mfr # 35 42 115

  • Zoro # G0467699


product price: $52.45
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 42 115
Zoro #
G0467699
UPC #
843221004569
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/8 in
Jaw Length
7/8 in
Tip Width
5/64 in
Tip Thickness
1/16 in
Jaw Thickness
1/4 in

Details

Item
Bent Round Nose Plier
Material
Tool Steel
Handle Type
Multi-Component Grip
Features
Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Number of Pieces
1
Joint Type
Box
Tether Capable
Tether Capable
Handle Color
Multicolored
Wire Stripper
No
Gripping Surface
Smooth
Nonsparking
No
Cutting Capacity/Material
Not Specified
Insulated / Uninsulated
Uninsulated
Plier Item
Round Nose Pliers
Side Cutter
No
Voltage Rating
Not Rated
Jaw Bend
45 Degrees
Wire Crimper
No
ESD Safe
No
Plier Product Group
Pliers
Insulated
No
Spring Return
Yes
Max. Jaw Opening
1/2 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Maximum Jaw Opening
1/2 in
Plier Type
Bent Nose Pliers
Weight
0.163 lb
Jaw Texture
Smooth
Includes Wire Stripper
No
Non-Sparking
No
Jaw Opening Type
Spring Return
ESD-Safe
No
Cutting Capacities
Not Specified
Includes Wire Cutter
No
Handle Style
Ergonomic
Tether Ready
No
Application
Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics
Plier Material
Steel

Description

Bent Round Nose Plier, Plier Type Bent Nose Pliers, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 4 1/2 in, Maximum Jaw Opening 1/2 in, Jaw Length 7/8 in, Tip Width 1/8 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified, Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.