Zoro Homepage

4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 77 22 115 ESD

  • Zoro # G0405800


product price: $59.75
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Cutting Edges Additionally Induction-Hardened, Electrically Discharging Handles - Dissipative, Low-Friction Double Spring for Gentle and Even Opening, Offer the Best Possible Rust Protection - No Circuit Faults Caused by Peeling Chrome From Plated Tools, Round Head, the Mirror Polish, Together With a Fine Film of Oil
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 22 115 ESD
Zoro #
G0405800
UPC #
843221013547
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Jaw Thickness
1/4 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
0.063 in

Details

Item
Diagonal Cutting Plier
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Cutting Edges Additionally Induction-Hardened, Electrically Discharging Handles - Dissipative, Low-Friction Double Spring for Gentle and Even Opening, Offer the Best Possible Rust Protection - No Circuit Faults Caused by Peeling Chrome From Plated Tools, Round Head, the Mirror Polish, Together With a Fine Film of Oil
Wire Stripper
No
Nose Type
Round
Voltage Rating
Not Rated
Plier Product Group
Pliers
Insulated
No
Tether Capable
Not Tether Capable
ESD Safe
Yes
Insulated / Uninsulated
Uninsulated
Jaw Bend
0 Degrees
Handle Color
Multicolored
Finish
Polished
ESD-Safe
Yes
Additional Tool Functions
Wire Cutter
Weight
0.176 lb
Plier Type
Precision Diagonal Cutting Pliers
Cut Profile
Flush
For Wire/Cable Type
Hard Wire, Soft Wire
Tether Ready
No
Standards
DIN EN 61 340-5, DIN ISO 9654
Non-Sparking
No
Handle Style
2-Component
Head Offset Angle
0 Degrees
Jaw Opening Type
Spring Return
Plier Material
Steel
Surface Hardness
57 HRC
Joint Type
Box
Spring Assist Handle
Yes
Cutting Capacity by Material
1/64 in to 3/64 in Soft, Hard, and Piano Wire

Description

The KNIPEX 4 1/2" Diagonal Cutting Plier is a high-quality tool that will make your work easier. The multi-component grip provides a comfortable and firm hold. Featuring a zero-backlash box joint, the cutting pliers have a round head with an approx. 57 HRC hardness rating. With its 35/64 in jaw length and 7/16 in jaw width, this diagonal cutting plier offers precise control when working on electronics. It has a total length of 4 1/2 in., making it easy to reach into tight spaces where you need to cut wires or cables efficiently. The KNIPEX 4 1/2" Diagonal Cutting Plier is designed for efficiency and ease of use - making it perfect for any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.