Zoro Homepage

4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 77 52 115 ESD

  • Zoro # G0405776


product price: $66.55
/ea

Key Features

Overall Length
4 1/2 in
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Electrically Discharging Handles - Dissipative, Flat Head, Low-Friction Double Spring for Gentle and Even Opening, Pointed, the Mirror Polish Together With a Fine Film of Oil Offer Effective Rust Protection - No Circuit Faults Caused by Peeling Chrome From Plated Tools
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77 52 115 ESD
Zoro #
G0405776
UPC #
843221013585
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Maximum Wire Cutting Diameter
0.031 in
Jaw Thickness
7 mm
Cutter Length
1/2 in

Details

Item
Diagonal Cutting Plier
Material
Tool steel
Handle Type
Multi-Component Grip
Features
Electrically Discharging Handles - Dissipative, Flat Head, Low-Friction Double Spring for Gentle and Even Opening, Pointed, the Mirror Polish Together With a Fine Film of Oil Offer Effective Rust Protection - No Circuit Faults Caused by Peeling Chrome From Plated Tools
ESD Safe
Yes
Jaw Bend
0 Degrees
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Handle Color
Multicolored
Voltage Rating
Not Rated
Insulated
No
Nose Type
Pointed, Flat
Tether Capable
Not Tether Capable
Finish
Polished
Non-Sparking
No
Plier Type
Precision Diagonal Cutting Pliers
Plier Material
Steel
Cut Profile
Standard
Tether Ready
No
Jaw Opening Type
Spring Return
Head Offset Angle
0 Degrees
Surface Hardness
60 HRC
Handle Style
2-Component
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Additional Tool Functions
Wire Cutter
Standards
DIN EN 61 340-5, DIN ISO 9654
Weight
70 g
ESD-Safe
Yes
Cutting Capacity by Material
1/64 in to 1/8 in Soft, Hard, and Piano Wire
Spring Assist Handle
Yes

Description

If you are looking for a pair of diagonal cutting pliers, look no further than the KNIPEX 77 52 115 ESD Diagonal Cutters. With its multi-component grip and zero-backlash box joint, it is an excellent choice for your tool kit. The cutting pliers have a round head and lead catcher to prevent uncontrolled loss of cut wire ends. Its pointy and flat nose allows you to cut wire in hard to reach places. The overall length of the plier is 4 1/2 in., while the jaw length is 35/64 in. and jaw width is 7/16 in.. This high quality tool features a precision ground tool steel blade that makes it suitable for delicate work. Whether you are looking for diagonal cutting pliers or need another pair of cutting pliers, this KNIPEX product will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.