Zoro Homepage

4 1/2 in End Cutting Nipper Uninsulated

  • Mfr # 64 02 115

  • Zoro # G7094936


product price: $69.69
/ea

Key Features

Overall Length
4 1/2 in
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
90 Degrees End Cutter with Bevel, Mirror Polished Head
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64 02 115
Zoro #
G7094936
UPC #
843221003456
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/4 in
Jaw Width
1/2 in
Tip Width
5/8 in
Cutting Edge Length
1/4 in

Details

Item
End Cutting Nipper
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
90 Degrees End Cutter with Bevel, Mirror Polished Head
Standards
ISO 9654
Tether Capable
Tether Capable
Insulated
No
Jaw Bend
0 Degrees
Plier Product Group
Pliers
Handle Color
Multicolored
ESD Safe
No
Includes
Opening Spring
Weight
0.2 lb
Non-Sparking
No
Handle Style
Standard
Spring Assist Handle
Yes
Cutting Capacity by Material
Hard Wire 1/32 in, Medium-Hard Wire 3/64 in, Soft Wire 5/64 in
Cut Profile
Small Bevel

Description

End Cutting Nipper, Cutting Edge Length 1/4 in, ESD Safe No, Features 90 Degrees End Cutter with Bevel, Mirror Polished Head, Handle Color Multicolored, Handle Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.