Zoro Homepage

4 1/2 in End Cutting Nipper Uninsulated

  • Mfr # 64 22 115

  • Zoro # G7057242


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
90 Degrees End Cutter, Mirror Polished Head
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64 22 115
Zoro #
G7057242
UPC #
843221003487
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/4 in
Jaw Width
1/2 in
Tip Width
1/8 in
Cutting Edge Length
3/4 in

Details

Item
End Cutting Nipper
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
90 Degrees End Cutter, Mirror Polished Head
Tether Capable
Tether Capable
Handle Color
Multicolored
Plier Product Group
Pliers
Standards
ISO 9654
Jaw Bend
0 Degrees
Insulated
No
ESD Safe
No
Handle Style
Standard
Non-Sparking
No
Includes
Opening Spring
Weight
0.1 lb
Spring Assist Handle
Yes
Cutting Capacity by Material
Soft Wire 1/32 in
Cut Profile
Small Bevel

Description

If you are looking for a high-quality end cutting nipper, the KNIPEX 64 22 115 End Cutting Nipper is just what you need. It features an end cutter, mini blade and zero backlash box joint. The pliers have a cutting edge hardness of at least 56 HRC. Made of high grade special tool steel, the diagonal cutting pliers feature a multi-component grip and a jaw length and width of 51/64 in. and 25/64 in., respectively. This 4 1/2 in. long diagonal cutting plier has an overall length of 4 1/2 in., with jaws that open to 51/64 in.. When it comes to quality, nothing beats the KNIPEX 64 22 115 End Cutting Nipper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.