Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in End Cutting Nipper Uninsulated

  • Mfr # 64 42 115

  • Zoro # G7176111


product price: $73.29
/ea

Key Features

Overall Length
4 1/2 in
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
27 Degrees Oblique End Cutter, Mirror Polished Head
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64 42 115
Zoro #
G7176111
UPC #
843221012939
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
15/32 in
Cutting Edge Length
1/2 in

Details

Item
End Cutting Nipper
Material
High Grade Special Tool Steel
Handle Type
Multi-Component Grip
Features
27 Degrees Oblique End Cutter, Mirror Polished Head
Handle Color
Multicolored
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Standards
ISO 9654
ESD Safe
No
Insulated
No
Tether Capable
Tether Capable
Handle Style
Standard
Weight
0.2 lb
Non-Sparking
No
Includes
Opening Spring
Cutting Capacity by Material
Hard Wire 1/64 in, Medium-Hard Wire 3/64 in, Soft Wire 1/16 in
Spring Assist Handle
Yes
Cut Profile
Small Bevel

Description

If you need to cut wire, the KNIPEX 64 42 115 End Cutting Nipper is the perfect tool for the job. The cutting capacity of this diagonal cutting pliers makes it ideal for hard wire and soft wire alike. Made from high grade special tool steel, this 4 1/2 in. diagonal cutting pliers offers superior performance and durability. It has a bevel cut and blue/red multi-component grip handle that provides exceptional comfort and control when working with wires. With a jaw length of 25/64 in., jaw width of 13/32 in., and a small bevel cut, this end cutting nipper can handle various sizes of wires with ease. If you are looking for reliable diagonal cutting pliers that can get your job done quickly, choose the KNIPEX 64 42 115 End Cutting Nipper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.