4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated

  • Mfr # 70 11 110

  • Zoro # G9994503


product price:  $36.59
/ea

Key Features

Overall Length
4 1/4 in
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Narrow Head Style for Use in Confined Areas
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 11 110
Zoro #
G9994503
UPC #
843221013110
Country of Origin
Germany

Dimensions

Overall Length
4 1/4 in
Jaw Length
1 in
Jaw Width
1 1/4 in
Tip Width
13/32 in
Maximum Wire Cutting Diameter
0.047 in
For Maximum Diameter Hard Steel
3/64 in
Cutter Length
1 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Narrow Head Style for Use in Confined Areas
Handle Color
Red
ESD Safe
No
Insulated
No
Insulated / Uninsulated
Uninsulated
Voltage Rating
Not Rated
Tether Capable
Not Tether Capable
Jaw Bend
0 Degrees
Nose Type
Oval
Wire Stripper
No
Plier Product Group
Pliers
Standards
ISO 5749
Material Applications
Copper
Head Offset Angle
0 Degrees
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Plier Type
Diagonal Cutting Pliers
Jaw Opening Type
Manual
Grip Style
Standard Cushion
Plier Material
Steel
Steel Type
Vanadium Steel
Cutter Type
Diagonal Cutting Pliers
Maximum Jaw Opening
0 in
Handle Style
Pistol Grip
Blade Material
Vanadium Steel
Series
70
Non-Sparking
No
ESD-Safe
No
Grip Material
Plastic
Surface Hardness
62 HRC
Tether Ready
No
Additional Tool Functions
Wire Cutter
Cutter Location
Tip
Cut Profile
Standard
Nose Shape
Narrow
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in Sof Wire, 3/64 in Hard Wire, 5/64 in -Medium Hard Wire

Description

If you need to cut through thick metal, the KNIPEX 70 11 110 Diagonal Cutting Plier is just what you need. It will not let you down and works well with thicker materials. Made of high-quality vanadium steel, this diagonal cutting plier can handle heavy duty jobs. The tool has a beveled jaw that allows for a close fit in confined spaces. It has an overall length of 4 1/4 in., a jaw width of 1 13/64 in., and a 31/32" jaw length. The plastic coated handle offers maximum comfort while working on tough jobs. When it comes to cutting through tough metals, the KNIPEX 70 11 110 Diagonal Cutting Plier is one of the best tools around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.